Shop HYDE
See all product information
Create Account
Carbon Steel Black & Silver Joint Knife 3", Ideal for Applying, Smoothing Compounds, and Taping Jo
- Mfr # 2350
- Zoro # G823392266
product price:Â
$
12.65
/ea
Key Features
Handle Material
Nylone
For Use With
Multi-Use
Overall Length
8.5 in
Width
3 in
Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2350
- Zoro #
- G823392266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.5 in
- Width
- 3 in
- Size
- 3 in
- Height
- 0.75 in
Details
- Item
- Hyde Carbon Steel Black & Silver® Joint Knife
- Handle Material
- Nylone
- For Use With
- Multi-Use
- Color
- Black & Silver
- Material
- Carbon Steel
- Includes
- One Hyde Carbon Steel Black & Silver® Joint Knife
Description
Hyde Tools: Carbon Steel Black & Silver Joint Knife The Black & Silver Carbon Steel Joint Knives are crafted for professionals who need reliable tools for applying, smoothing compound, and taping joints. Black & Silver tools are our top of the line offering made in North America. These knives feature high carbon steel blades with a desired flex point and a durable nylon handle, ensuring superior performance and longevity. Key Features: High Carbon Steel Blade: Provides strength and flexibility for precise application and smoothing. Ideal Flex Point: Allows for effective spreading of putty or joint compound. Full-Tang Blade: Ensures durability and stability during use. Durable Nylon Handle: Offers a comfortable grip and long-lasting performance. Guaranteed Forever: Reflects the tool’s high quality and Hyde's commitment to durability. Guaranteed against manufacturer's defects for life. Benefits: Precision Application: Perfect for applying and smoothing compounds and taping joints. Versatility: Suitable for a variety of drywall tasks. Professional Quality: Time-tested and approved by professionals for reliable results. 02350