Carving Knife, Sloyd, 7in.L, Black
Mfr # 40160
Zoro # G9792727
product price: $18.69
/eaKey Features
Type
Sloyd
Blade Length
3 1/4 in
Overall Length
7 in
Construction
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40160
Zoro #
G9792727
UPC #
079423401602
Country of Origin
United States
Dimensions
Blade Length
3 1/4 in
Overall Length
7 in
Handle Dia.
0.95 mm
Handle Length
4 in
Handle Diameter
1/4 in
Details
Item
Carving Knife
Type
Sloyd
Construction
Steel
Color
Black
Handle Material
Hardwood
Handle Type
Sloyd
Blade Material
Steel
Features
Extra Sharp High Carbon Steel Blade for Wood Carving and General Cutting
Handle Style
Sloyd
Replaceable Blade
No
Material Application
Fabric, Paper, Wood
Blade Edge Type
Plain
Handle Color
Black
Description
Carving Knife, Blade Edge Type Plain, Blade Length 3 1/4 in, Blade Material Steel, Features Extra Sharp High Carbon Steel Blade for Wood Carving and General Cutting, Handle Color Black, Handle Diameter 1/4 in, Handle Length 4 in, Handle Material Hardwood, Handle Style Sloyd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.