Zoro Homepage

Chisel Scraper, 3" L Bent, 8" L Handle

  • Mfr # 12060

  • Zoro # G0636190


product price: $13.69
/ea
Sold in multiples of 5 for $68.45

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Polyproplene
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12060
Zoro #
G0636190
UPC #
079423120602
Country of Origin
China

Dimensions

Blade Width
3"

Details

Item
Chisel Scraper,3" L Bent,8" L Handle
Blade Material
Carbon Steel
Handle Material
Polyproplene
Number of Pieces
1
Includes
Handle
Features
Extra heavy duty scraper;Electrocoated;
Application
Paint removers

Description

Chisel Scraper,3 In. L Bent,8 In. L Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.