Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Mud Pan, 12-1/2 In, Plastic, Red

  • Mfr # 09060

  • Zoro # G4532595


product price: $8.41
/ea

Key Features

Size
4-3/4 x 13-3/4 in At Top, 2-5/8 x 12-1/2 in At Bottom, 3-1/4 in Deep
Construction
Heavy Duty Rigid Plastic
Use With
Joint Compound
Application
For Drywalling
Characteristics
Red, Molded Wiping Edges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060
Zoro #
G4532595
UPC #
079423090608
Country of Origin
United States

Dimensions

Size
4-3/4 x 13-3/4 in At Top, 2-5/8 x 12-1/2 in At Bottom, 3-1/4 in Deep
Overall Width
4 3/4 in
Overall Depth
3 1/4 in
Overall Length
13 3/4 in

Details

Item
Drywall Mud Pan
Construction
Heavy Duty Rigid Plastic
Use With
Joint Compound
Application
For Drywalling
Characteristics
Red, Molded Wiping Edges
Material
Plastic

Description

Drywall Mud Pan, Material Plastic, Overall Depth 3 1/4 in, Overall Length 13 3/4 in, Overall Width 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.