Drywall Mud Pan, 2-5/8x12-1/8x3-1/2 In, SS
Mfr # 09012
Zoro # G4598632
product price: $31.19
/eaKey Features
Size
4-1/4 x 15-3/4 in At Top, 2-5/8 x 12-1/8 in At Bottom, 3-1/2 in Deep
Construction
Stainless Steel
Characteristics
Heli-Arc Welded Seams
Use With
Joint Compound
Application
For Drywalling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09012
Zoro #
G4598632
UPC #
079423090127
Country of Origin
China
Dimensions
Size
4-1/4 x 15-3/4 in At Top, 2-5/8 x 12-1/8 in At Bottom, 3-1/2 in Deep
Overall Length
13 3/4 in
Overall Depth
3 1/2 in
Overall Width
4 1/4 in
Details
Item
Drywall Mud Pan
Construction
Stainless Steel
Characteristics
Heli-Arc Welded Seams
Use With
Joint Compound
Application
For Drywalling
Material
Stainless Steel
Description
Drywall Mud Pan, Material Stainless Steel, Overall Depth 3 1/2 in, Overall Length 13 3/4 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.