Zoro Homepage

Flex Paint Shield, Poly, 36 In, 18 In Hndl

  • Mfr # 28051

  • Zoro # G0598936


product price: $24.99
/ea

Key Features

Construction
Polystyrene
Length
36 in
Width
9 in
Includes
18 in Handle
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28051
Zoro #
G0598936
UPC #
079423280511
Country of Origin
Canada

Dimensions

Length
36 in
Width
9 in

Details

Item
Flexible Paint Shield
Construction
Polystyrene
Color
Silver
Includes
18 in Handle
Handle Material
Wood
Product Type
Flexible Paint Shield
Blade Material
Polystyrene

Description

Flexible Paint Shield, Product Type Flexible Paint Shield, Length 36 in, Width 9 in, Blade Material Polystyrene, Includes 18 in Handle, Color Silver, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.