Zoro Homepage

Flex Skiver Knife

  • Mfr # 61350

  • Zoro # G3525551


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Blade Width
13/16"
Blade Length
4"
Blade Material
Carbon Steel
Handle Material
Hardwood
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61350
Zoro #
G3525551
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
13/16"
Blade Length
4"

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Hardwood
Number of Pieces
1
Includes
Handle
Features
Ground and tempered to precise tolerances; Blade is securely riveted and locked in place with a strong nickel plated ferrule; Flexible blade designed to cut rough spots in tire casing.

Description

Scraper, Product Type Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.