Flexible Joint Knife Hardwood Handle 6" Wide. Used to Spread Compounds.
- Mfr # 7860
- Zoro # G623392138
product price:Â
$
19.49
/ea
Key Features
Handle Material
Hardwood
Color
Black & Silver
For Use With
Multi-Use
Includes
One Hyde Six Inch Joint Knife with a Hardwod Handle
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7860
- Zoro #
- G623392138
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Size
- 6 in
- Overall Length
- 8 in
Details
- Handle Material
- Hardwood
- Color
- Black & Silver
- For Use With
- Multi-Use
- Includes
- One Hyde Six Inch Joint Knife with a Hardwod Handle
- Item
- Hyde - 6" Flexible Joint Knife Hardwood Handle
- Material
- Carbon Steel
Description
Hyde Flexible Joint Knife Hardwood Handle Pro-quality joint knife with ideal flex point for spreading compounds. High carbon steel blade individually ground, polished and clear coated. Flexible blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.