Flexible Putty Knife, Hardwood Handle - 1.25" Wide
- Mfr # 7010
- Zoro # G423392192
product price:Â
$
13.55
/ea
Key Features
Color
Black & Silver
Width
1.25 in
Includes
One Hyde One and One Fourth Inch Flexible Putty Knife with a Hardwood Handle
For Use With
Multi-Use
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010
- Zoro #
- G423392192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.25 in
- Overall Length
- 7 in
- Size
- 1-1/4 in
- Height
- 1 in
Details
- Color
- Black & Silver
- Includes
- One Hyde One and One Fourth Inch Flexible Putty Knife with a Hardwood Handle
- For Use With
- Multi-Use
- Item
- Hyde - 1.25" Flexible Putty Knife, Hardwood Handle
- Material
- Carbon Steel
- Handle Material
- Hardwood
Description
Hyde Flexible Putty Knife, Hardwood Handle Pro-quality putty knife with solvent-resistant hardwood handle. High carbon steel blade individually ground, polished and clear coated. Flexible blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.