Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scraper, Stiff, 6", Carbon Steel

  • Mfr # 19205

  • Zoro # G9792772


product price: $62.99
/ea

Key Features

Blade Width
6 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19205
Zoro #
G9792772
UPC #
079423192050
Country of Origin
China

Dimensions

Blade Width
6 in
Blade Length
4 1/4 in
Overall Length
59 in
Handle Length
4 1/2 ft

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Hardwood
Standards
ASME
Blade Type
Angled
Knife / Scraper Sub-Category
Scrapers
Handle Design
Shield
Color
Natural
No. of Edges
1
Number of Pieces
1
Includes
Handle
Features
Extra Heavy-Duty, Handle Shield
Application
Remove floor covering materials from standing position
Blade Flexibility
Stiff
Blade Shape
Straight
Handle Style
Straight
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

This Hyde 19205 Floor Scraper is a versatile tool that you can use to remove floor covering materials from the standing position. The sharp, angled blade of this scraper provides a firm grip and easy maneuverability. Made of carbon steel, the blade has a length of 4 1/4 in. and width of 6 in. It has an overall length of 58 7/8 in., with a hardwood handle measuring 55 in. long and shield design for comfort and control. This sturdy floor scraper will make short work out of removing tough floor coverings from your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.