Flooring Long Point Knife, 2-1/2" L
Mfr # 20200
Zoro # G0636227
product price: $7.69
/eaSold in multiples of 5 for $38.45
Key Features
Blade Length
2-1/2"
Blade Material
Cutlery Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20200
Zoro #
G0636227
UPC #
079423202001
Country of Origin
United States
Dimensions
Blade Length
2-1/2"
Details
Item
Flooring Long Point Knife,2-1/2" L
Blade Material
Cutlery Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
Application
Cut floor covering and drywall material
Features
Hardened, tempered and honed
Description
Flooring Long Point Knife,2-1/2 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.