Zoro Homepage

Flooring/Drywall Point Knife, 2-1/2" L

  • Mfr # 20350

  • Zoro # G0636157


product price: $10.14
/ea
Sold in multiples of 5 for $50.70

Key Features

Blade Length
2-1/2"
Blade Material
Cutlery Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20350
Zoro #
G0636157
UPC #
079423203503
Country of Origin
United States

Dimensions

Blade Length
2-1/2"

Details

Item
Flooring/Drywall Point Knife,2-1/2" L
Blade Material
Cutlery Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
Features
Hardened, tempered and honed
Application
Cut floor covering and drywall material

Description

Flooring/Drywall Point Knife,2-1/2 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.