Zoro Homepage

Flooring/Roofing Knife, 2.5" L, Blk/Silver

  • Mfr # 20550

  • Zoro # G0636181


product price: $13.49
/ea
Sold in multiples of 5 for $67.45

Key Features

Blade Material
Steel
Number of Pieces
1
Includes
Handle
Application
Cutting tool for professional trades: ceilings, drywall, floorcovering, roofing and more
Features
Heavy duty ;072" chrome vanadium steel blade; 5o offset angle for cutting leverage; Hollow ground to reduce binding; Soft-grip handle with finger guard.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20550
Zoro #
G0636181
UPC #
079423205507
Country of Origin
United States

Details

Item
Flooring/Roofing Knife
Blade Material
Steel
Number of Pieces
1
Includes
Handle
Application
Cutting tool for professional trades: ceilings, drywall, floorcovering, roofing and more
Features
Heavy duty ;072" chrome vanadium steel blade; 5o offset angle for cutting leverage; Hollow ground to reduce binding; Soft-grip handle with finger guard.

Description

Flooring/Roofing Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.