Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Scraper, 1-1/2", CV Steel

  • Mfr # 08020

  • Zoro # G4988103


product price: $28.79
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
7 in
Blade Material
Chrome Vanadium Steel
Handle Material
Acetate
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08020
Zoro #
G4988103
UPC #
079423080203
Country of Origin
United States

Dimensions

Blade Width
1 1/2 in
Blade Length
7 in
Overall Length
12 in
Handle Length
4 1/2 in

Details

Item
Scraper
Blade Material
Chrome Vanadium Steel
Handle Material
Acetate
No. of Edges
1
Knife / Scraper Sub-Category
Scrapers
Blade Type
Beveled
Color
Red
Handle Design
Fluted
Number of Pieces
1
Features
Heavy-Duty
Application
For Scraping and Removing Gaskets
Blade Shape
Straight
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Flexibility
Stiff
Handle Style
Fluted
Blade Edge Type
Bevel
Non-Sparking Status
No
Number of Cutting Edges
1

Description

When you are working with putty, the Hyde 08020 Gasket Scraper is the tool to have on hand. Made of chrome vanadium steel, this scraper has a beveled blade that makes it easy to remove old putty and scrape off excess paint. The 1 1/2" wide blade allows you to get into tight spaces, while its 7 in. length ensures that you can reach even further into small areas. It has an overall length of 12 in., which means it will provide ease of use for longer periods of time without tiring your hands or wrists. The Hyde 08020 Gasket Scraper is a high quality tool that will meet all your needs when removing putty and scraping surfaces clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.