Zoro Homepage

Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc

  • Mfr # 08030

  • Zoro # G4988112


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Blade Width
1/2 in, 3/4 in, 1 in, 1 1/2 in
Blade Length
5
Blade Material
Carbon Steel
Handle Material
Polypropylene, Steel, TPE
Handle Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08030
Zoro #
G4988112
UPC #
079423080302
Country of Origin
United States

Dimensions

Blade Width
1/2 in, 3/4 in, 1 in, 1 1/2 in
Blade Length
5
Handle Length
5 in
Overall Length
10

Details

Item
Gasket Scraper Set
Blade Material
Carbon Steel
Handle Material
Polypropylene, Steel, TPE
Handle Design
Ergonomic, Hammer Head
Number of Pieces
4
Includes
Scrapers: 1/2 in, 3/4 in, 1 in and 1-1/2 in
Blade Type
Beveled
Knife / Scraper Sub-Category
Knife/Scraper Sets
Color
Black/Gray
Handle Style
Ergonomic, Hammer End
Blade Shape
Straight
Blade Edge Type
Bevel
Blade Flexibility
Stiff

Description

Gasket Scraper Set, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 5 In., Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1/2 in, 3/4 in, 1 in, 1 1/2 in, Handle Length 5 in, Handle Material Polypropylene, Steel, TPE, Handle Style Ergonomic, Hammer End, Includes Scrapers: 1/2 in, 3/4 in, 1 in and 1-1/2 in, Number of Pieces 4, Overall Length 10 In., Tang Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.