Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Scraper, Flexible, 1-1/2", Steel

  • Mfr # 13000

  • Zoro # G3956531


product price: $4.99
/ea

Key Features

Blade Width
7/8 in
Blade Material
Carbon Steel
Handle Material
Steel
Handle Design
Straight
Includes
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13000
Zoro #
G3956531
UPC #
079423130007
Country of Origin
United States

Dimensions

Blade Width
7/8 in
Blade Length
1 1/2 in
Handle Length
4 in
Overall Length
4 1/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Steel
Handle Design
Straight
Includes
Blade
Blade Type
Single Edge Razor
Color
Silver
Knife / Scraper Sub-Category
Scrapers
No. of Edges
1
Number of Pieces
1
Features
Heavy-Duty
Type
Heavy Duty
Included Blade Manufacturer Part Number
13120
Replaceable Blade
Not Replaceable
Retractable Blade
Retractable
Blade Shape
Straight
Handle Style
Ergonomic
Blade Edge Type
Straight
Blade Flexibility
Flexible
Non-Sparking Status
No
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 1 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 7/8 in, Features Heavy-Duty, Handle Length 4 in, Handle Material Steel, Handle Style Ergonomic, Included Blade Manufacturer Part Number 13120, Includes Blade, Number of Functions Not Applicable, Overall Length 4 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Retractable, Tang Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.