Zoro Homepage

Glass Scraper, Flexible, 1-1/2", Steel

  • Mfr # 13010

  • Zoro # G4217841


product price: $3.99
/ea

Key Features

Blade Width
7/8 in
Blade Material
Carbon Steel
Handle Material
Steel
No. of Edges
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13010
Zoro #
G4217841
UPC #
079423130106
Country of Origin
United States

Dimensions

Blade Width
7/8 in
Blade Length
2 3/8 in
Handle Length
4 in
Overall Length
4 1/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Steel
No. of Edges
1
Color
Silver
Knife / Scraper Sub-Category
Scrapers
Handle Design
Straight
Blade Type
Single Edge Razor
Number of Pieces
1
Includes
Blade
Features
Heavy-Duty
Type
Heavy Duty
Blade Edge Type
Straight
Non-Sparking Status
No
Blade Flexibility
Flexible
Handle Style
Ergonomic
Included Blade Manufacturer Part Number
13120
Replaceable Blade
Not Replaceable
Retractable Blade
Retractable
Blade Shape
Straight
Number of Cutting Edges
1

Description

With its single edge razor blade, the Hyde 13010 Glass Scraper is a must-have tool for removing old paint and putty from glass. This scraper has a 4 1/4 in. overall length and a 1-1/2" blade width. It has a carbon steel blade that's sturdy enough to remove paint and putty from surfaces like glass, metal, or drywall. The handle is made of steel and measures 4 in. in length. The blade is flexible so you can get into tight spaces with ease when scraping off paint or other residue. The Hyde 13010 Glass Scraper is the perfect tool for getting rid of old paint and adhesive on glass without scratching it up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.