Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Scraper, Flexible, 1-1/2", Steel

  • Mfr # 13020

  • Zoro # G4628863


product price: $3.59
/ea

Key Features

Blade Width
7/8 in
Blade Length
1 1/2 in
Blade Material
Steel
Handle Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13020
Zoro #
G4628863
UPC #
079423130205
Country of Origin
China

Dimensions

Blade Width
7/8 in
Blade Length
1 1/2 in
Handle Length
1 in
Overall Length
2 in

Details

Item
Scraper
Blade Material
Steel
Handle Material
Polypropylene
Color
Black
Knife / Scraper Sub-Category
Scrapers
Handle Design
Straight
No. of Edges
1
Includes
Blade
Blade Type
Single Edge Razor
Number of Pieces
1
Features
Resists Most Paint Thinners
Application
For Scraping Glass
Replaceable Blade
Replaceable
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Included Blade Manufacturer Part Number
13120
Non-Sparking Status
No
Blade Flexibility
Flexible
Blade Shape
Straight
Handle Style
Straight
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 1 1/2 in, Blade Material Steel, Blade Shape Straight, Blade Width 7/8 in, Features Resists Most Paint Thinners, Handle Length 1 in, Handle Material Polypropylene, Handle Style Straight, Included Blade Manufacturer Part Number 13120, Includes Blade, Number of Functions Not Applicable, Overall Length 2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.