Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Scraper, Flexible, 1-1/2", Steel

  • Mfr # 13030

  • Zoro # G4385211


product price: $3.39
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
1 in
Blade Material
Steel
Handle Material
Polypropylene
Blade Type
Single Edge Razor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13030
Zoro #
G4385211
UPC #
079423130304
Country of Origin
China

Dimensions

Blade Width
1 1/2 in
Blade Length
1 in
Handle Length
2 in
Overall Length
2 1/2 in

Details

Item
Scraper
Blade Material
Steel
Handle Material
Polypropylene
Blade Type
Single Edge Razor
Knife / Scraper Sub-Category
Scrapers
Color
Tan
No. of Edges
1
Includes
(5) Blades
Handle Design
Ergonomic
Number of Pieces
1
Application
For Removing Coatings, Paint, Stickers From Glass, Mirrors, and Windshields
Features
Resists Most Paint Thinners
Blade Flexibility
Flexible
Replaceable Blade
Not Replaceable
Blade Shape
Straight
Retractable Blade
Not Retractable
Included Blade Manufacturer Part Number
13120
Blade Edge Type
Straight
Non-Sparking Status
No
Handle Style
Ergonomic
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 1 in, Blade Material Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Resists Most Paint Thinners, Handle Length 2 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number 13120, Includes (5) Blades, Number of Functions Not Applicable, Overall Length 2 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.