Zoro Homepage

Glass Scraper, Flexible, 1-1/2", Steel

  • Mfr # 13070

  • Zoro # G4536147


product price: $18.99
/ea

Key Features

Blade Width
7/8 in
Blade Length
1 1/2 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Design
Contoured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13070
Zoro #
G4536147
UPC #
079423130700
Country of Origin
United States

Dimensions

Blade Width
7/8 in
Blade Length
1 1/2 in
Handle Length
5 1/2 in
Overall Length
8 1/4 in

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 1 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 7/8 in, Features Extra Leverage, Handle Length 5 1/2 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number 13120, Includes (5) Blades, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.