Shop HYDE
See all product information
Create Account
Heavy Duty Trim & Molding Puller Designed to Remove Baseboard, Trim and Other Molding Materials fro
- Mfr # 19460
- Zoro # G823392273
product price:
$
27.79
/ea
Key Features
Size
12 in
Height
1 in
For Use With
Window Glazing
Overall Length
12 in
Material
Steel & Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19460
- Zoro #
- G823392273
- UPC #
- -
- Country of Origin
- United States
- Item
- Hyde Heavy Duty Trim & Molding Puller
- For Use With
- Window Glazing
- Material
- Steel & Rubber
- Handle Color
- Black & Yellow
- Includes
- One Hyde Heavy Duty Trim & Molding Puller
Dimensions
- Size
- 12 in
- Height
- 1 in
- Overall Length
- 12 in
- Overall Width
- 3.5 in
Description
Hyde Tool - Heavy-Duty Trim & Molding Puller The HYDE Molding Puller was designed to remove baseboard, trim, and other molding materials from walls without damage to those materials. Due to its heavy duty construction, this molding puller also excels at a secondary use for tile, carpet and other types of flooring removal. The patent pending HYDE Molding Puller design has a built-in “wedge” feature on the 90-degree angle that can safely be driven between the materials. It works by spreading the applied force out along a larger surface area and gradually increasing the angle away from the wall to avoid damage. Features: Heavy duty steel body Wedge for easy extraction Built-in nail puller Superior, no-slip handle Hand guard Durable finish withstands hammering Sturdy construction - will not bend or break Built to last a lifetime! SKU: 19460
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.