Heavy Duty Utility Knife, 1/2 in W Round Point Blade, Die Cast Zinc Alloy Blade, 1 Blades Included
- Mfr # 42066
- Zoro # G016494425
product price:Â
$
13.69
/ea
Sold in multiples of 10 for
$136.90
Key Features
Number of Blades Included
1
Type
Heavy Duty
Blade Type
Round Point
Blade Material
Die Cast Zinc Alloy
Handle Size
3-1/2 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42066
- Zoro #
- G016494425
- UPC #
- 79423420665
- Country of Origin
- United States
Dimensions
- Handle Size
- 3-1/2 in L
- Overall Width
- 1/2 in
Details
- Number of Blades Included
- 1
- Type
- Heavy Duty
- Blade Type
- Round Point
- Blade Material
- Die Cast Zinc Alloy
Description
Hyde utility knife heavy duty, series: Switchblade, 1/2 in blade width, round point blade, die cast zinc alloy blade, 1 number of blades included, 3-1/2 in L handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.