Hyde 50200 Sq Point Knife, Square Point, Hardwood
Mfr # 50200
Zoro # G3525168
product price: $8.39
/eaSold in multiples of 10 for $83.90
Key Features
Blade Type
Square Point
Blade Material
17 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50200
Zoro #
G3525168
UPC #
-
Country of Origin
United States
Details
Item
Hyde 50200 Sq Point Knife
Blade Type
Square Point
Blade Material
17 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose
Description
Hyde 50200 Sq Point Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.