Hyde 60480 Knife
Mfr # 60480
Zoro # G3191067
product price: $15.59
/eaSold in multiples of 10 for $155.90
Key Features
Blade Width
1"
Blade Length
4"
Blade Material
Crabon Steel
Handle Material
Hardwood
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60480
Zoro #
G3191067
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
1"
Blade Length
4"
Details
Item
Joint Knife
Blade Material
Crabon Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
Features
High carbon chrome vanadium steel blade;Blade is securely riveted and locked in place with a strong nickel plated ferrule
Application
Cutting dense materials like foam
Description
Joint Knife, Product Type Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.