Hyde Putty Knife
Mfr # 07860
Zoro # G3191030
product price: $14.39
/eaSold in multiples of 5 for $71.95
Key Features
Blade Width
6"
Blade Material
Carbon Steel
Handle Material
Hardwood
Number of Pieces
1
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07860
Zoro #
G3191030
UPC #
-
Country of Origin
China
Dimensions
Blade Width
6"
Details
Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Number of Pieces
1
Includes
Handle
Features
Polished and clear coated; Flexible blade
Application
Pro-quality joint knife with ideal flex point for spreading compounds
Description
Putty Knife, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.