Zoro Homepage

Hyde Tools 09910 5 x 15 in. Drywall Repair Patch

  • Mfr # 781088

  • Zoro # G903955978


product price: $25.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781088
Zoro #
G903955978
UPC #
-
Country of Origin
Mexico

Description

Features
  • Wet & Set Drywall Repair Patch
  • Size - 5 x 15 in.
  • Repair Any Drywall, Plaster, Stucco Or Painted Wood Surface, Sets In Minutes
  • Ready To Paint The Same Day
  • Cut To Fit
  • Wet & Apply To Surface
  • Allow To Set
  • Then Top Coat
  • Less Than 30 Minutes Start To Finish.
  • Dimension - 6 x 3 x 1 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.