Zoro Homepage

Industrial Hand Knife, Stiff, 1", Steel

  • Mfr # 60090

  • Zoro # G9792684


product price: $10.69
/ea

Key Features

Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Knife / Scraper Sub-Category
Scrapers
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60090
Zoro #
G9792684
UPC #
079423600906
Country of Origin
United States

Dimensions

Blade Width
1 in
Blade Length
4 in
Handle Length
4 in
Overall Length
8 1/4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Knife / Scraper Sub-Category
Scrapers
Standards
ASME
Handle Design
Round
Color
Natural
No. of Edges
1
Blade Type
Square
Includes
Handle
Number of Pieces
1
Features
High carbon chrome vanadium steel blade;Blades are securely riveted and locked in place with a strong nickel plated ferrule;Ground and tempered to precise tolerances
Handle Style
Round
Blade Shape
Square
Blade Flexibility
Stiff
Non-Sparking Status
No
Number of Cutting Edges
1

Description

Joint Knife, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 1 in, Handle Length 4 in, Handle Material Hardwood, Handle Style Round, Overall Length 8 1/4 in, Product Type Joint Knife, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.