Zoro Homepage

Industrial Hand Knife, Stiff, 1", Steel

  • Mfr # 65060

  • Zoro # G9792657


product price: $38.89
/ea

Key Features

Blade Width
1 in
Blade Length
5 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65060
Zoro #
G9792657
UPC #
079423650604
Country of Origin
United States

Dimensions

Blade Width
1 in
Blade Length
5 in
Overall Length
9 in
Handle Length
4 in

Details

Item
Pin Vent Trimmer Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Color
Natural
Standards
ASME
Handle Design
Round
Blade Type
Offset, Pin Vent
Knife / Scraper Sub-Category
Scrapers
No. of Edges
1
Number of Pieces
1
Includes
Handle
Features
High carbon chrome vanadium steel blade;Blades are securely riveted and locked in place with a strong nickel plated ferrule;Ground and tempered to precise tolerances
Handle Style
Round
Blade Flexibility
Stiff
Blade Edge Type
Serrated
Non-Sparking Status
No
Number of Cutting Edges
1

Description

The Hyde 65060 Industrial Hand Knife is the ideal tool for a variety of applications. You can use it to scrape paint, remove putty and more. The offset blade on this industrial hand knife makes it easier to get into tight spaces. The handle length is 4 in., which means you can grip the knife comfortably as you work. The pin vent on the blade provides flexibility and strength, while still being stiff enough to do precision work. This industrial hand knife has a 1" wide carbon steel blade that measures 5 in. in length overall. The Hyde 65060 Industrial Hand Knife is an essential tool for those who want professional results every time they work with putty or other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.