Industrial Hand Knife, Stiff, 7/8", Steel
Mfr # 50450
Zoro # G9792702
product price: $9.15
/eaKey Features
Blade Length
4 3/8 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Handle Length
4 in
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50450
Zoro #
G9792702
UPC #
079423504501
Country of Origin
United States
Dimensions
Blade Width
7/8 in
Blade Length
4 3/8 in
Handle Length
4 in
Overall Length
8 1/4 in
Details
Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Standards
ASME
Blade Type
Square
Knife / Scraper Sub-Category
Scrapers
Color
Natural
No. of Edges
1
Handle Design
Round
Number of Pieces
1
Includes
Handle
Features
High carbon chrome vanadium steel blade;Blades are securely riveted and locked in place with a strong nickel plated ferrule;Ground and tempered to precise tolerances
Handle Style
Round
Blade Shape
Square
Non-Sparking Status
No
Blade Flexibility
Stiff
Number of Cutting Edges
1
Description
If you are looking for a heavy-duty tool to scrape away excess materials, the Hyde 50450 Industrial Hand Knife is just what you need. The carbon steel blade has a length of 4 3/8 in. and width of 7/8 in. It also has a natural wood handle that is 4 in. long and square shaped. With only one edge, this stiff putty knife / scraper is designed to be used with heavy duty applications. If you are working on tough jobs that require scraping excess material off surfaces, the Hyde 50450 Industrial Hand Knife will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.