Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife, Flexible, 3", Carbon Steel

  • Mfr # 06351

  • Zoro # G4612955


product price: $7.15
/ea

Key Features

Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Color
Black/Cream
Handle Design
Hammer Head, Soft Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06351
Zoro #
G4612955
UPC #
079423063510
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
4 in
Handle Length
4 1/2 in
Overall Length
8 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Color
Black/Cream
Handle Design
Hammer Head, Soft Grip
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Standard
Includes
Handle
Number of Pieces
1
Application
Smoothing and Scraping
Features
Durable
Handle Style
Soft Grip, Hammer End
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Non-Sparking Status
No
Blade Edge Type
Straight
Tang Type
Full
Blade Shape
Straight
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

This Hyde 06351 Joint Knife is the ideal tool for cutting small samples from fibrous pieces. The soft grip handle and hammer head end allow you to get a firm hold on the knife while working. This flexible, carbon steel blade is perfect for scraping, spreading or cutting. It has an overmold comfort grip with a 4 in. blade length and 3 in. blade width. You can use this joint knife with ease on any project involving fiber materials. The Hyde 06351 Joint Knife is the perfect tool for anyone who works with fiber materials often.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.