Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife, Flexible, 4", Carbon Steel

  • Mfr # 06571

  • Zoro # G4545432


product price: $9.69
/ea

Key Features

Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Handle Length
4 1/2 in
Color
Black/Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06571
Zoro #
G4545432
UPC #
079423065712
Country of Origin
China

Dimensions

Blade Width
4 in
Blade Length
4 in
Handle Length
4 1/2 in
Overall Length
8 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Color
Black/Cream
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Hammer Head, Soft Grip
No. of Edges
1
Blade Type
Standard
Includes
Handle
Number of Pieces
1
Application
Smoothing and Scraping
Features
Durable
Blade Flexibility
Flexible
Retractable Blade
Not Retractable
Handle Style
Soft Grip, Hammer End
Non-Sparking Status
No
Blade Shape
Straight
Tang Type
Full
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 4 in, Features Durable, Handle Length 4 1/2 in, Handle Material Polypropylene/TPE, Handle Style Soft Grip, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.