Zoro Homepage

Joint Knife, Flexible, 4", Carbon Steel

  • Mfr # 07745

  • Zoro # G9792824


product price: $12.15
/ea

Key Features

Blade Width
4 in
Blade Length
4 1/2 in
Blade Material
Carbon Steel
Handle Material
Hardwood
Blade Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07745
Zoro #
G9792824
UPC #
079423077456
Country of Origin
China

Dimensions

Blade Width
4 in
Blade Length
4 1/2 in
Handle Length
4 in
Overall Length
8 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Blade Type
Standard
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
Standards
ASME
Color
Natural
Number of Pieces
1
Includes
Handle
Application
Ideal flex point for spreading compounds.
Features
Polished and clear coated
Tang Type
Full
Handle Style
Tapered
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Blade Flexibility
Flexible
Blade Shape
Straight
Number of Cutting Edges
1

Description

This Hyde 07745 Joint Knife is the perfect tool for smoothing out paint, caulk, putty and other compounds. The carbon steel blade has a polished and clear coated finish. The 4" flexible blade makes it easy to get into hard to reach areas. The overall length of this joint knife is 8 in., while the handle length is 4 in. This high quality putty & joint knife comes with a hardwood handle that provides you with an excellent grip. With its superior construction and durability, the Hyde 07745 Joint Knife will help you complete your next project on time and without any issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.