Zoro Homepage

Joint Knife, Flexible, 4" W, Blk/Silver, SS

  • Mfr # 01550

  • Zoro # G0636811


product price: $19.49
/ea
Sold in multiples of 5 for $97.45

Key Features

Blade Width
4"
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01550
Zoro #
G0636811
UPC #
079423015502
Country of Origin
Canada

Dimensions

Blade Width
4"

Details

Item
Joint Knife,Flexible,4" W,Blk/Silver,SS
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Includes
Handle
Color
Black/Silver
Features
Rust-resistant blade;Durable nylon handle; Full-tang blade;Guaranteed forever;Hammer Head end for resetting nails and screws.

Description

Joint Knife,Flexible,4 In. W,Blk/Silver,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.