Joint Knife, Flexible, 5" W, Blk/Silver, SS
Mfr # 01750
Zoro # G0636723
product price: $21.59
/eaSold in multiples of 5 for $107.95
Key Features
Blade Width
5"
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01750
Zoro #
G0636723
UPC #
079423017506
Country of Origin
Canada
Dimensions
Blade Width
5"
Details
Item
Joint Knife,Flexible,5" W,Blk/Silver,SS
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Includes
Handle
Color
Black/Silver
Features
Rust-resistant blade;Durable nylon handle; Full-tang blade;Guaranteed forever;Hammer Head end for resetting nails and screws.
Application
Applying compounds, smoothing and taping.
Description
Joint Knife,Flexible,5 In. W,Blk/Silver,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.