Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife, Flexible, 6", Carbon Steel

  • Mfr # 06872

  • Zoro # G4570894


product price: $11.25
/ea

Key Features

Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
No. of Edges
1
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06872
Zoro #
G4570894
UPC #
079423068720
Country of Origin
China

Dimensions

Blade Width
6 in
Blade Length
4 in
Overall Length
8 in
Handle Length
4 1/2 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
No. of Edges
1
Handle Design
Hammer Head, Soft Grip
Color
Black/Cream
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Standard
Includes
Handle
Number of Pieces
1
Application
Smoothing and Scraping
Features
Durable
Non-Sparking Status
No
Handle Style
Soft Grip, Hammer End
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Tang Type
Full
Blade Flexibility
Flexible
Replaceable Blade
Not Replaceable
Blade Shape
Straight
Number of Cutting Edges
1

Description

The Hyde 06872 Joint Knife is a must-have tool for the professional. It will make your work easier and efficient. The non-sparking, non-magnetic carbon steel blade is both corrosion resistant and durable. With a width of 6 in., it has an overall length of 8 in. This joint knife has a flexible blade that makes smoothing compound and taping joints easy to apply. The Hyde 06872 Joint Knife is ideal for applying and smoothing compound and taping joints with its flexible blade design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.