Zoro Homepage

Joint Knife, Flexible, 6" W, Blak/Silver, SS

  • Mfr # 01850

  • Zoro # G0636699


product price: $30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Blade Width
6"
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01850
Zoro #
G0636699
UPC #
079423018503
Country of Origin
Canada

Dimensions

Blade Width
6"

Details

Item
Joint Knife,Flexible,6" W,Blak/Silver,SS
Blade Material
Stainless steel
Handle Material
Nylon
Number of Pieces
1
Includes
Handle
Color
Black/Silver
Application
Applying compounds, smoothing and taping.
Features
Rust-resistant blade;Durable nylon handle; Full-tang blade;Guaranteed forever;Hammer Head end for resetting nails and screws.

Description

Joint Knife,Flexible,6 In. W,Blak/Silver,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.