Joint Knife, Hammer Head, 8" W, Blk/Silver
Mfr # 02995
Zoro # G0636732
product price: $19.39
/eaSold in multiples of 5 for $96.95
Key Features
Blade Width
8"
Blade Material
Carbon Steel
Handle Material
Nylon
Color
Black/Silver
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02995
Zoro #
G0636732
UPC #
079423029950
Country of Origin
Canada
Dimensions
Blade Width
8"
Details
Item
Joint Knife,Hammer Head,8" W,Blk/Silver
Blade Material
Carbon Steel
Handle Material
Nylon
Color
Black/Silver
Includes
Handle
Number of Pieces
1
Features
Durable nylon handle with Hammer Head end for setting popped nails and screws;Full-tang blade;Guaranteed forever.
Application
Applying and smoothing compound and taping joints
Description
Joint Knife,Hammer Head,8 In. W,Blk/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.