Zoro Homepage

Joint Knife, SuperFlexx, 3" W, Black/Silver

  • Mfr # 02352

  • Zoro # G0636778


product price: $13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Nylon
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02352
Zoro #
G0636778
UPC #
079423023521
Country of Origin
United States

Dimensions

Blade Width
3"

Details

Item
Joint Knife,SuperFlexx,3" W,Black/Silver
Blade Material
Carbon Steel
Handle Material
Nylon
Includes
Handle
Number of Pieces
1
Color
Black/Silver
Features
Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever; Extra flexibility
Application
Applying compounds, smoothing and scraping

Description

Joint Knife,SuperFlexx,3 In. W,Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.