Zoro Homepage

Joint Knife, w/Hammer Head End, 8" W

  • Mfr # 06881

  • Zoro # G0636839


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Blade Width
8"
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Features
Flexible rust-resistant blade, Double hollow-ground for the perfect flex-point plus durable Hammer Head end for setting nails and screws;Superior grip has overmold cushioning for prolonged taping jobs;Guaranteed forever.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06881
Zoro #
G0636839
UPC #
079423068812
Country of Origin
China

Dimensions

Blade Width
8"

Details

Item
Joint Knife
Blade Material
Stainless steel
Includes
Handle
Number of Pieces
1
Features
Flexible rust-resistant blade, Double hollow-ground for the perfect flex-point plus durable Hammer Head end for setting nails and screws;Superior grip has overmold cushioning for prolonged taping jobs;Guaranteed forever.

Description

Joint Knife, Product Type Joint Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.