Zoro Homepage

Knockdown Knife, Acrylic, 18" L

  • Mfr # 09997

  • Zoro # G0636741


product price: $28.89
/ea
Sold in multiples of 2 for $57.78

Key Features

Blade Length
18"
Includes
Handle
Number of Pieces
1
Features
Knockdown reduces drying time for texturing;Tempered aluminum bridge keeps blade straight;Flexible, transparent knockdown knife with angled LEXAN blade;Threaded soft grip handle can be used with or without an extension.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09997
Zoro #
G0636741
UPC #
079423099977
Country of Origin
China

Dimensions

Blade Length
18"

Details

Item
Knockdown Knife,Acrylic,18" L
Includes
Handle
Number of Pieces
1
Features
Knockdown reduces drying time for texturing;Tempered aluminum bridge keeps blade straight;Flexible, transparent knockdown knife with angled LEXAN blade;Threaded soft grip handle can be used with or without an extension.

Description

Knockdown Knife,Acrylic,18 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.