Zoro Homepage

Knockdown Knife, Acrylic, 24" L

  • Mfr # 09998

  • Zoro # G0636139


product price: $33.00
/ea
Sold in multiples of 2 for $66.00

Key Features

Number of Pieces
1
Includes
Handle
Overall Length
24"
Features
Threaded soft grip handle;Tempered aluminum bridge keeps blade straight;Knockdown reduces drying time for texturing;Flexible, transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09998
Zoro #
G0636139
UPC #
079423099984
Country of Origin
China

Dimensions

Overall Length
24"

Details

Item
Knockdown Knife,Acrylic,24" L
Number of Pieces
1
Includes
Handle
Features
Threaded soft grip handle;Tempered aluminum bridge keeps blade straight;Knockdown reduces drying time for texturing;Flexible, transparent

Description

Knockdown Knife,Acrylic,24 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.