Zoro Homepage

Lawn Mower Blade Holder, 8 In. Handle

  • Mfr # W92030

  • Zoro # G4218767


product price: $37.59
/ea

Key Features

Material
Polypropylene
Includes
8 in Handle
Product Type
Lawn Mower Blade Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W92030
Zoro #
G4218767
UPC #
-
Country of Origin
United States

Details

Item
Lawn Mower Blade Holder
Material
Polypropylene
Includes
8 in Handle
Product Type
Lawn Mower Blade Holder

Description

Lawn Mower Blade Holder, Product Type Lawn Mower Blade Holder, Includes 8 in Handle, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.