Zoro Homepage

Mill Blade Bg77M Flat Grind High Speed

  • Mfr # 62930

  • Zoro # G3190139


product price: $18.07
/ea
Sold in multiples of 10 for $180.70

Key Features

Material
High Speed Tool Steel
Length
3-7/8"
Width
9/16"
Blade Edge
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62930
Zoro #
G3190139
UPC #
-
Country of Origin
United States

Dimensions

Length
3-7/8"
Width
9/16"

Details

Item
Mill Blade Bg77M Flat Grind High Speed
Material
High Speed Tool Steel
Blade Edge
Mill

Description

Mill Blade Bg77M Flat Grind High Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.