Multi-Tool, w/Hammer Head, Black/Silver
Mfr # 02980
Zoro # G0636568
product price: $10.49
/eaSold in multiples of 5 for $52.45
Key Features
Blade Width
2-1/2"
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02980
Zoro #
G0636568
UPC #
079423029806
Country of Origin
Canada
Dimensions
Blade Width
2-1/2"
Details
Item
Painters Tool
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Color
Black/Silver
Features
Hammer Head end for resetting popped nails and screws;Sharp point opens cracks for patching; fat end opens paint can lids;Putty remover; Spreader;Half round cut-out cleans paint rollers.
Description
Painters Tool, Product Type Painters Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.