Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset VTrim Knife H222, 31/2 X 3/4

  • Mfr # 66090

  • Zoro # G3525597


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Blade Width
3/4"
Blade Length
3-1/2"
Blade Material
Carbon Steel
Handle Material
Hardwood
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66090
Zoro #
G3525597
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
3/4"
Blade Length
3-1/2"

Details

Item
Pin Vent Trimmer Knife
Blade Material
Carbon Steel
Handle Material
Hardwood
Includes
Handle
Number of Pieces
1
Features
Ground and tempered to precise tolerances;Blades are securely riveted and locked in place with a strong nickel plated ferrule
Application
Trim large mold flash from plastic and rubber goods

Description

Pin Vent Trimmer Knife, Product Type Pin Vent Trimmer Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.