Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Mixer, 1/4 Dia, 11 In L, 1 Gallon

  • Mfr # 43420

  • Zoro # G4959096


product price: $6.94
/ea

Key Features

Shaft Dia.
1/4 in
Length
11 in
Head Dia.
2 1/4 in
Head Type
Impeller
Max. RPM
1,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43420
Zoro #
G4959096
UPC #
079423434204
Country of Origin
China

Dimensions

Shaft Dia.
1/4 in
Length
11 in
Head Dia.
2 1/4 in
Overall Length
11 in
Head Length
2 3/8 in
Head Diameter
2 5/8 in
Compatible Chuck Size
1/4 in
Shaft Diameter
1/4 in
Compatible Container Size
1 gal

Details

Item
Paint Mixing Paddle
Head Type
Impeller
Max. RPM
1,500 RPM
For Use With
Electric Drills
Application
For Mixing 1 Gallon Paint
Construction
Steel and Polypropylene
Shaft Material
Steel
Product Type
Mixing Paddle
Compatible Material Type
Paint
Required Speed - Maximum
1,500 RPM
Head Material
Polypropylene

Description

Paint Mixing Paddle, Shaft Dia. 1/4 in, Length 11 in, Head Dia. 2 1/4 in, Impeller Head Type, Max. RPM 1,500 RPM, Steel and Polypropylene, For Mixing 1 Gallon Paint, For Use With Electric Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.