Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Paddle, 14 In Mixinf Wooden

  • Mfr # 47050

  • Zoro # G3525536


product price: $0.30
/ea
Sold in multiples of 500 for $150.00

Key Features

Color
Brown
Material
Wood
Length
14 in
Thickness
1/8 in
Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47050
Zoro #
G3525536
UPC #
-
Country of Origin
Chile

Dimensions

Length
14 in
Thickness
1/8 in
Width
1 1/8 in

Details

Item
Paint Paddle
Color
Brown
Material
Wood
For Use With
1 to 5 gal Containers

Description

Paint Paddle, Material Wood, Length 14 in, Width 1 1/8 in, Thickness 1/8 in, Color Brown, For Use With 1 to 5 gal Containers, Product Type Paint Paddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.