Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Scraper, Stiff, 2-1/2", Carbon Steel

  • Mfr # 10540

  • Zoro # G4530391


product price: $12.50
/ea

Key Features

Blade Width
2 1/2 in
Blade Length
2 1/2 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Blade Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10540
Zoro #
G4530391
UPC #
079423105401
Country of Origin
China

Dimensions

Blade Width
2 1/2 in
Blade Length
2 1/2 in
Overall Length
12 1/2 in
Handle Length
8 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPE
Blade Type
Adjustable
Includes
Blade
Handle Design
Angled
No. of Edges
4
Knife / Scraper Sub-Category
Scrapers
Color
Black
Number of Pieces
1
Features
Heavy-Duty
Application
Scraping
Handle Style
Ergonomic
Blade Flexibility
Stiff
Replaceable Blade
Replaceable
Blade Shape
Straight
Non-Sparking Status
No
Retractable Blade
Not Retractable
Included Blade Manufacturer Part Number
11130
Blade Edge Type
Straight
Number of Cutting Edges
4

Description

When you need to scrape away paint, putty or any other residue, the Hyde 10540 Paint Scraper is the tool for the job. The adjustable blade allows you to remove a thin layer of material at a time. With a carbon steel blade and adjustable features, this paint scraper is great for all-day scraping jobs. It has an overall length of 12 in., a 2 1/2" blade width and 2 1/2" blade length. The black and silver handle provides comfortable grip while you work. The Hyde 10540 Paint Scraper is an efficient solution for getting rid of any excess material from your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.