Zoro Homepage

Paint Shield, 24

  • Mfr # 28020

  • Zoro # G0906486


product price: $26.49
/ea
Sold in multiples of 6 for $158.94

Key Features

Blade Width
9"
Blade Length
24"
Blade Material
Aluminum
Includes
Handle;18" Acme thread hardwood pole
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28020
Zoro #
G0906486
UPC #
-
Country of Origin
Canada

Dimensions

Blade Width
9"
Blade Length
24"

Details

Item
Paint Shield,24
Blade Material
Aluminum
Includes
Handle;18" Acme thread hardwood pole
Number of Pieces
1
Features
Patented PivotNeck system allows blade to be adjusted to any angle;Can also be used with an extension pole;Professional rigid aluminum spray shield designed with one-piece runoff lip

Description

Paint Shield,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.