Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painters Tool 5-In-1, Brass

  • Mfr # 02975

  • Zoro # G1250444


product price: $16.34
/ea

Key Features

For Use With
Paint Rollers
Includes
2 1/2 in Scraper, Non-Spark Brass Blade
Length
7 1/4 in
Color
Black; Silver
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02975
Zoro #
G1250444
UPC #
079423029752
Country of Origin
Canada

Dimensions

Length
7 1/4 in
Minimum Compatible Diameter
2 in
Maximum Compatible Diameter
2 in
Width
2 1/2 in
Thickness
11/200 in

Details

Item
Painters Tool 5-In-1
For Use With
Paint Rollers
Includes
2 1/2 in Scraper, Non-Spark Brass Blade
Color
Black; Silver
Material
Brass
Product Type
5-In-1 Painters Tool

Description

Painters Tool 5-In-1, Length 7 1/4 in, Minimum Compatible Diameter 2 in, Maximum Compatible Diameter 2 in, Width 2 1/2 in, Material Brass, Includes 2 1/2 in Scraper, Non-Spark Brass Blade, For Use With Paint Rollers, Color Black; Silver, Product Type 5-In-1 Painters Tool, Thickness 11/200 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.